Referințe
Fenner:215K145907
Rubix:d1044061
Producator:215K145907

Detalii produs : 215K145907 FENNER - RIBBED BELT FENNER 215K145907
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 574K7 (7PK1459) 7 ribs
Informații tehnice
atribute
| Numărul de coaste | 7 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
