Referințe
Fenner:215K167516
Rubix:d1056110
Producator:215K167516

Detalii produs : 215K167516 FENNER - RIBBED BELT FENNER 215K167516
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 659K16 (16PK1675) 16 ribs
Informații tehnice
atribute
| Numărul de coaste | 16 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
