Referințe
Fenner:215L2235
Rubix:d1057945
Producator:10PL2235-FEN

Detalii produs : 10PL2235-FEN FENNER - RIBBED BELT FENNER 215L2235
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 880L10 (10PL2235) 10 ribs
Informații tehnice
atribute
| Numărul de coaste | 10 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
