Referințe
Fenner:215L274312
Rubix:d1040785
Producator:215L274312

Detalii produs : 215L274312 FENNER - RIBBED BELT FENNER 215L274312
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1080L12 (12PL2743) 12 ribs
Informații tehnice
atribute
| Numărul de coaste | 12 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
