Referințe
Fenner:215L292117
Rubix:d1055538
Producator:215L292117

Detalii produs : 215L292117 FENNER - RIBBED BELT FENNER 215L292117
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1150L17 (17PL2921) 17 ribs
Informații tehnice
atribute
| Numărul de coaste | 17 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
