Referințe
Fenner:215L419113
Rubix:d1058375
Producator:215L419113

Detalii produs : 215L419113 FENNER - RIBBED BELT FENNER 215L419113
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1650L13 (13PL4191) 13 ribs
Informații tehnice
atribute
| Numărul de coaste | 13 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
