Referințe
Fenner:215L538522
Rubix:d1061419
Producator:215L538522

Detalii produs : 215L538522 FENNER - RIBBED BELT FENNER 215L538522
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 2120L22 (22PL5385) 22 ribs
Informații tehnice
atribute
| Numărul de coaste | 22 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
