Referințe
Fenner:460L10-FEN
Rubix:d1072095
Producator:460L10-FEN

Detalii produs : 460L10-FEN FENNER - RIBBED BELT FENNER 460L10-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 460L10 (10PL1168) 10 ribs
Informații tehnice
atribute
| Numărul de coaste | 10 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
