Referințe
Fenner:460L5-FEN
Rubix:d1046129
Producator:460L5-FEN

Detalii produs : 460L5-FEN FENNER - RIBBED BELT FENNER 460L5-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 460L5 (5PL1168) 5 ribs
Informații tehnice
atribute
| Numărul de coaste | 5 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
