Referințe
Fenner:215L134610
Rubix:d1061700
Producator:215L134610

Detalii produs : 215L134610 FENNER - RIBBED BELT FENNER 215L134610
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 530L10 (10PL1346) 10 ribs
Informații tehnice
atribute
| Numărul de coaste | 10 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
