Referințe
Fenner:215L137208
Rubix:d1053187
Producator:215L137208

Detalii produs : 215L137208 FENNER - RIBBED BELT FENNER 215L137208
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 540L8 (8PL1372) 8 ribs
Informații tehnice
atribute
| Numărul de coaste | 8 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
