Referințe
Fenner:215L165103
Rubix:d1074685
Producator:215L165103

Detalii produs : 215L165103 FENNER - RIBBED BELT FENNER 215L165103
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 650L3 (3PL1651) 3 ribs
Informații tehnice
atribute
| Numărul de coaste | 3 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
