Referințe
Fenner:650L4-FEN
Rubix:d1068936
Producator:650L4-FEN

Detalii produs : 650L4-FEN FENNER - RIBBED BELT FENNER 650L4-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 650L4 (4PL1651) 4 ribs
Informații tehnice
atribute
| Numărul de coaste | 4 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
