Referințe
Fenner:215L166423
Rubix:d1038671
Producator:215L166423

Detalii produs : 215L166423 FENNER - RIBBED BELT FENNER 215L166423
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 655L23 (23PL1664) 23 ribs
Informații tehnice
atribute
| Numărul de coaste | 23 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
