Referințe
Fenner:215L195608
Rubix:d1058047
Producator:215L195608

Detalii produs : 215L195608 FENNER - RIBBED BELT FENNER 215L195608
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 770L8 (8PL1956) 8 ribs
Informații tehnice
atribute
| Numărul de coaste | 8 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
