Referințe
Fenner:215M283219
Rubix:d1050148
Producator:215M283219

Detalii produs : 215M283219 FENNER - RIBBED BELT FENNER 215M283219
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1115M19 (19PM2832) 19 ribs
Informații tehnice
atribute
| Numărul de coaste | 19 |
|---|---|
| Înălțime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
