Referințe
Fenner:215M292114
Rubix:d1063181
Producator:215M292114

Detalii produs : 215M292114 FENNER - RIBBED BELT FENNER 215M292114
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1150M14 (14PM2921) 14 ribs
Informații tehnice
atribute
| Numărul de coaste | 14 |
|---|---|
| Înălțime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
