Referințe
Fenner:215M312423
Rubix:d1047796
Producator:215M312423

Detalii produs : 215M312423 FENNER - RIBBED BELT FENNER 215M312423
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1230M23 (23PM3124) 23 ribs
Informații tehnice
atribute
| Numărul de coaste | 23 |
|---|---|
| Înălțime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
