Rulment cu bile SKF 207/C3, Diametrul exterior: 72 mm | Lățime: 17 mm | Diametrul interior: 35 mm
Rigid ball bearings
Vedeți informațiile tehniceReferințe
SKF:207/C3
Rubix:d1316954
Producator:79536
EAN:7316576679551

Detalii produs : 207/C3 SKF - DEEP GROOVE BALL BEARING SKF 207/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Informații tehnice
atribute
| Logistic Greutate | 308,5 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 72 mm |
| Lățime | 17 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 207 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
