Rulment cu bile SKF BB2-1807, Diametrul exterior: 120 mm | Lățime: 150 mm | Diametrul interior: 60 mm
Rigid ball bearings
Vedeți informațiile tehniceReferințe
SKF:BB2-1807
Rubix:d1290155
EAN:7316570772272
Detalii produs : BB2-1807 SKF - DEEP GROOVE BALL BEARING SKF BB2-1807
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Informații tehnice
atribute
| Logistic Greutate | 6900 g |
|---|---|
| Diametrul interior | 60 mm |
| Diametrul exterior | 120 mm |
| Lățime | 150 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bb2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
