Rulment cu bile SKF BB2-2051/VK108, Diametrul exterior: 62 mm | Lățime: 21 mm | Diametrul interior: 40 mm
Rigid ball bearings
Vedeți informațiile tehniceReferințe
SKF:BB2-2051/VK108
Rubix:d1279690
Detalii produs : BB2-2051/VK108 SKF - DEEP GROOVE BALL BEARING SKF BB2-2051/VK108
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Informații tehnice
atribute
| Logistic Greutate | 199 g |
|---|---|
| Diametrul interior | 40 mm |
| Diametrul exterior | 62 mm |
| Lățime | 21 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bb2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
