Rulment cu bile SKF W 6008-2RS1/W64F, Diametrul exterior: 68 mm | Lățime: 15 mm | Diametrul interior: 40 mm
Rigid ball bearings
Vedeți informațiile tehniceReferințe
SKF:W 6008-2RS1/W64F
Rubix:d1269954

Detalii produs : W 6008-2RS1/W64F SKF - DEEP GROOVE BALL BEARING SKF W 6008-2RS1/W64F
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Informații tehnice
atribute
| Diametrul interior | 40 mm |
|---|---|
| Diametrul exterior | 68 mm |
| Lățime | 15 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Serie | w |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
