Referințe
Norton:66261043829
Rubix:d1218472
Detalii produs : 66261043829 NORTON - ENDLESS ABRASIVE BELT NORTON 66261043829
For standard metal and wood deburring operations.
Puncte forte
Extremely durable even when used in aggressive applications. Excellent product with low and medium pressure. Low temperature cutting.
Aplicații
For standard metal and wood deburring operations.
Informații tehnice
atribute
| Lungime | 2200 mm |
|---|---|
| Lățime | 1130 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere