Referințe
Ansell:R179-9
Rubix:d815230
Producator:179-09
EAN:0076490427184
Detalii produs : R179-09 ANSELL - R179-09 ANSELL
The Ringers® 179 Super Hero Medium Duty Impact glove with synthetic leather palm is specially designed to provide excellent levels of protection against impact hazards and cuts in any application.
• Developed with Ringers' F3 Technology™ and patented TPR design for superior dexterity and comfort.
• High visibility material and extended slip-on cuff with additional cut resistant palm layer increase safety and versatility
• Developed with Ringers' F3 Technology™ and patented TPR design for superior dexterity and comfort.
• High visibility material and extended slip-on cuff with additional cut resistant palm layer increase safety and versatility
Medium duty impact glove with slip-on cuff and dual-layer synthetic leather palm for versatile E/A5 rated cut protection.
Puncte forte
• Improved TPR design for greater impact protection, rated ANSI/ISEA 138 Level 2
• Durable synthetic leather palm for enhanced grip
• Additional palm layer for enhanced cut resistance
• Slip-on elastic cuff allows for easy on and off
• Wrap around index finger protecting wear and tear zone
• High visibility for increased safety
• Durable synthetic leather palm for enhanced grip
• Additional palm layer for enhanced cut resistance
• Slip-on elastic cuff allows for easy on and off
• Wrap around index finger protecting wear and tear zone
• High visibility for increased safety
Aplicații
Engagement and release of drill string slips|Chaining up pipes|Installation and dismantling of rigs|Environmental clean-up and remediation|Handling iron|Valve - line maintenance and repair|Heavy machine operation|Equipment maintenance and repair|Pipe handling|Handling materials with sharp or rough edges|Loading raw material|Metalwork, glass processing |Delivery of parts to production line|Delivery of finished equipment|Production line support & maintenance
Informații tehnice
atribute
| Mărime | 9 |
|---|---|
| Material de bază | cauciuc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
