Referințe
SKF:MD 65X50X18.4-L
Rubix:d1298477
Producator:496009
EAN:7316575467364

Documente
Detalii produs : MD 65X50X18.4-L SKF - PISTON SEALS SKF MD 65X50X18.4-L
MD-L seals are compact, double-acting piston seals. They have a nitrile rubber sealing ring with a polyester elastomer anti-extrusion rings and polycrystal guide rings on both sides. The anti-extrusion rings provide improved high pressure performance by reducing the likelihood of gap extrusion. The integral guide rings do not require additional external piston guide rings. The anti-extrusion and guide rings are split for easy installation
Puncte forte
•Compact, all-in-one sealing solution
Suitable for light to medium duty applications
Available in metric sizes
Fit seal housings in accordance with ISO 6547 for some sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Suitable for light to medium duty applications
Available in metric sizes
Fit seal housings in accordance with ISO 6547 for some sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 37 g |
|---|---|
| Diametrul exterior | 65 mm |
| Diametrul interior | 50 mm |
| Înălțime | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
