Tăietor monobloc Format 21961800, 9121961800

Rippa cutter DIN844K TiALN 18,0mm NR

Vedeți informațiile tehnice

Referințe

Format:21961800, 9121961800
Rubix:d806067
Producator:4317784363204
EAN:4317784363204
brand logo

rezumat tehnic

Diametrul cozii16 mm
Lungimea tăieturii18 mm
Lungime totală18 mm
Vezi toate Caracteristice

Detalii produs : 9121961800 FORMAT - 9121961800 FORMAT


Roughing end mill with 3-4 cutting edges, type NR, short, HSS Co8, TiAIN-coated

Design: DIN 844-K, 30°, with centre cut, suitable for drilling. Application: Can be used for peripheral and end milling.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Informații tehnice


atribute
Diametrul cozii16 mm
Lungimea tăieturii18 mm
Lungime totală18 mm
Material de tăierehss
  • Disponibil – Data livrării la cerere