Referințe
Trelleborg:RT0301000-T05N
Rubix:d1116730



rezumat tehnic
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 115.1 mm |
| Înălțime | 6.3 mm |
Documente
Detalii produs : TRELLEBORG RT0301000-T05N - ROD SEALS TRELLEBORG RT0301000-T05N
It is a further technical development of Turcon® glyd ring®. it is fully interchangeable with earlier glyd ring® seals in all new applications. The main benefits of the patented seal are provided by the innovative functional principle of the trapezoidal profile cross section. The sides of the seal profile tapers towards the seal surface.
Puncte forte
•Very good static sealing performance
Low friction, no stick-slip effect
Simple groove design
Adaptable to the operating conditions due to a wide range of materials
Suitable for environmentally friendly hydraulic fluids
Low friction, no stick-slip effect
Simple groove design
Adaptable to the operating conditions due to a wide range of materials
Suitable for environmentally friendly hydraulic fluids
Aplicații
Injection molding machines;machine tools;presses;handling machinery;servo equipment;agriculture;valves
Informații tehnice
atribute
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 115.1 mm |
| Înălțime | 6.3 mm |
| Presiune | 350 bar |
| Temperatura maximă | 200 °C |
| Temperatura minimă | -45 °C |
| Valoarea durității | nbr, 70 shore a |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere