Referințe
Trelleborg:RL11N0550-Z20
Rubix:d1077632
Documente
Detalii produs : TRELLEBORG RL11N0550-Z20 - ROD SEALS TRELLEBORG RL11N0550-Z20
The rod sealing system is the most critical part of a hydraulic cylinder. Therefore it is expected that a rod sealing system performs under leak-free conditions in the static and dynamic state. Moreover it has to fulfil a lifetime of several thousand hours.
Puncte forte
•Hydrodynamic back-pumping ability over the complete working pressure range
Low friction and therefore a reduction of heat generated
Low breakout force even after a long period of non-operation
Very low stick-slip
low increase in friction at increasing pressure
Optimum geometry of the static sealing lip for higher sealing ability
No entrapped oil and grease between seal and groove
No pressure build-up between seal and groove OD
Long service life
Low friction and therefore a reduction of heat generated
Low breakout force even after a long period of non-operation
Very low stick-slip
low increase in friction at increasing pressure
Optimum geometry of the static sealing lip for higher sealing ability
No entrapped oil and grease between seal and groove
No pressure build-up between seal and groove OD
Long service life
Aplicații
Fork lifts;agricultural machines;light and medium mobile hydraulics;industrial hydraulics;machine tools;injection molding machines;hydraulic presses
Informații tehnice
atribute
| Diametrul interior | 55 mm |
|---|---|
| Diametrul exterior | 63 mm |
| Înălțime | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


