Referințe
Trelleborg:RVA000080-T40S
Rubix:d1106047
Detalii produs : TRELLEBORG RVA000080-T40S - ROD SEALS TRELLEBORG RVA000080-T40S
Turcon® Variseal® M2 is a single-acting seal consisting of a U-shaped sealing body in which corrosion-resistant has been provided as the pre-clamping element V-shaped spring.
Puncte forte
•Resistant to most liquids and chemicals
Low coefficient of friction
No stick-slip phenomenon, which enables precise control of the device operation
High wear resistance and shape stability
Insensitive to rapid temperature changes
Physiologically safe for applications in the food industry, pharmacy and medical technology
Low coefficient of friction
No stick-slip phenomenon, which enables precise control of the device operation
High wear resistance and shape stability
Insensitive to rapid temperature changes
Physiologically safe for applications in the food industry, pharmacy and medical technology
Aplicații
Valves;Pumps;Separators;Actuators;Dispensers
Informații tehnice
atribute
| Diametrul interior | 8 mm |
|---|---|
| Diametrul exterior | 10.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere