Referințe
Trelleborg:RSK200950-T46N
Rubix:d1122235
Documente
Detalii produs : TRELLEBORG RSK200950-T46N - ROD SEALS TRELLEBORG RSK200950-T46N
Under all operating conditions, dynamic rod seals must not exhibit any leakage to the atmosphere side and must be completely leak tight when the machine is at a standstill. Furthermore, they should achieve a high degree of mechanical efficiency through low friction and be easy to install in small grooves. Costs and service life must meet the high expectations of the operator.
Puncte forte
•High static and dynamic sealing effect
High extrusion resistance, allowing large hardware clearances
Low friction, high efficiency
Stick-slip free operation
Simple installation without seal edge deformation
High extrusion resistance, allowing large hardware clearances
Low friction, high efficiency
Stick-slip free operation
Simple installation without seal edge deformation
Aplicații
Mobile hydraulics;construction equipment;mining;standard cylinders;machine tools;injection molding machines;presses;clamp cylinders;wind turbines;automotive industry;shock absorbers;hydraulic hammers;servo hydraulics
Informații tehnice
atribute
| Diametrul interior | 95 mm |
|---|---|
| Diametrul exterior | 105.7 mm |
| Înălțime | 4.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

