Referințe
Trelleborg:RU3000360-Z20
Rubix:d1078769
Detalii produs : TRELLEBORG RU3000360-Z20 - ROD SEALS TRELLEBORG RU3000360-Z20
Collars are proven elements in standard cylinders, thanks to its good properties mechanical, especially in mobile hydraulic applications subjected to harsh operating conditions.
Puncte forte
•Good sealing effect
Compensates for rod buckling
Entry of dust and air into the system it is practically ruled out
It is not affected by sudden loads or high pressures
Simple assembly
Compensates for rod buckling
Entry of dust and air into the system it is practically ruled out
It is not affected by sudden loads or high pressures
Simple assembly
Aplicații
Mobile hydraulic cylinders;industrial
Informații tehnice
atribute
| Diametrul interior | 36 mm |
|---|---|
| Diametrul exterior | 46 mm |
| Înălțime | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
