Garnituri de tijă Trelleborg RSK100320T46/39,3X3,2
Rod Seal
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:RSK100320T46/39,3X3,2
Rubix:d1102589
Documente
Detalii produs : TRELLEBORG RSK100320T46/39,3X3,2 - ROD SEALS TRELLEBORG RSK100320T46/39,3X3,2
Under all operating conditions, dynamic rod seals must not exhibit any leakage to the atmosphere side and must be completely leak tight when the machine is at a standstill. Furthermore, they should achieve a high degree of mechanical efficiency through low friction and be easy to install in small grooves. Costs and service life must meet the high expectations of the operator.
Puncte forte
•High static and dynamic sealing effect
High extrusion resistance, allowing large hardware clearances
Low friction, high efficiency
Stick-slip free operation
High abrasion resistance, high operational reliability
Wide range of application temperatures and high resistance to chemicals, depending on the choice of o-ring material
Simple installation without seal edge deformation
High extrusion resistance, allowing large hardware clearances
Low friction, high efficiency
Stick-slip free operation
High abrasion resistance, high operational reliability
Wide range of application temperatures and high resistance to chemicals, depending on the choice of o-ring material
Simple installation without seal edge deformation
Aplicații
Mobile Hydraulics;Construction Equipment;Mining;Standard Cylinders;Machine Tools;Injection moulding Machines;Presses;Clamp Cylinders;Wind Turbines;Automotive Industry;Shock Absorbers;Hydraulic Hammers;Servo Hydraulics
Informații tehnice
atribute
| Diametrul interior | 32 mm |
|---|---|
| Diametrul exterior | 39.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


