Garnituri de etanșare pentru arbori și inele gamma Freudenberg Sealing Technologies 49002594
Rod Seal
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:49002594
Rubix:d462613

Documente
Detalii produs : 49002594 SIMRIT - 49002594 SIMRIT
Two-component merkel seal set for sealing piston rods, consisting of one profile ring with integrated pressure-relief function and an elastomer ring as pre-load component.
Puncte forte
•Can be exchanged with operating environments of the Merkel Omegat OMS-MR Series
Increased operating reliability of sealing systems with demanding operating parameters
Extended service life of sealing systems by long-term stability (reduced loading of the sealing system by minimised friction and wear)
Increased operating reliability of sealing systems with demanding operating parameters
Extended service life of sealing systems by long-term stability (reduced loading of the sealing system by minimised friction and wear)
Aplicații
Earth moving equipment;Industrial vehicles;Large cylinders;Agricultural machinery;Cranes;Presses;Marine hydraulics;Injection moulding machines;Control and regulation equipment;Rolling mills
Informații tehnice
atribute
| Diametrul interior | 56 mm |
|---|---|
| Diametrul exterior | 71.1 mm |
| Lățime | 5.9 mm |
| Material | ptfe |
| Execuție | nu se aplică |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
