Referințe
SKF:SIL 80X90X13
Rubix:d1298581
Producator:524942
EAN:7316571716220

Documente
Detalii produs : SIL 80X90X13 SKF - ROD SEALS SKF SIL 80X90X13
These hydraulic rod seals are of an unloaded U-cup design with a secondary dynamic sealing lip. They are made of an ether-based thermoplastic polyurethane, provide good resistance to hydrolysis (attack from moisture) and have good low temperature resistance.
Puncte forte
•Suitable for seal housings according to ISO 5597
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Informații tehnice
atribute
| Logistic Greutate | 16,5 g |
|---|---|
| Diametrul interior | 80 mm |
| Diametrul exterior | 90 mm |
| Înălțime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
