Referințe
SKF:UN 32X42X11
Rubix:d1286547
Producator:523878
EAN:7316571717401
Documente
Detalii produs : UN 32X42X11 SKF - ROD SEALS SKF UN 32X42X11
These hydraulic rod/piston seals are of an unloaded U-cup design. They are made of an ether-based thermoplastic polyurethane.
Puncte forte
•Accommodate pressures up to 350 bar (5 075 psi)
Suitable for light to medium duty applications
Available in metric sizes
Suitable for light to medium duty applications
Available in metric sizes
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Diametrul interior | 32 mm |
| Diametrul exterior | 42 mm |
| Înălțime | 11 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
