Rulment cu role sferice SKF 476211-203 B
Roller bearing Spherical radial Multi row
Vedeți informațiile tehniceReferințe
SKF:476211-203 B
Rubix:d1275667
Producator:82129
EAN:7316576660047
Detalii produs : 476211-203 B SKF - SPHERICAL ROLLER BEARING SKF 476211-203 B
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1495 g |
|---|---|
| Diametrul interior | 55.6 mm |
| Diametrul exterior | 100 mm |
| Lățime | 25 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
