Rulment cu role conice SKF BT1B 328612 C/QCL7C, Diametrul exterior: 68 mm | Diametrul interior: 40.988 mm | Lățime: 18.49 mm
Roller bearing
Vedeți informațiile tehniceReferințe
SKF:BT1B 328612 C/QCL7C
Rubix:d1259205
EAN:7316570496451




rezumat tehnic
| Diametrul interior | 40.988 mm |
|---|---|
| Diametrul exterior | 68 mm |
| Lățime | 18.49 mm |
Detalii produs : BT1B 328612 C/QCL7C SKF - TAPERED ROLLER BEARING SKF BT1B 328612 C/QCL7C
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 242 g |
|---|---|
| Diametrul interior | 40.988 mm |
| Diametrul exterior | 68 mm |
| Lățime | 18.49 mm |
| Tipul jocului rulmentului | cn |
| Serie | lm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere