Rulment cu role conice SKF BT1B 332705/HA4, Diametrul exterior: 1080 mm | Diametrul interior: 682.701 mm | Lățime: 200 mm
Roller bearing
Vedeți informațiile tehniceReferințe
SKF:BT1B 332705/HA4
Rubix:d1274331
EAN:7316571040219


rezumat tehnic
| Diametrul interior | 682.701 mm |
|---|---|
| Diametrul exterior | 1080 mm |
| Lățime | 200 mm |
Detalii produs : BT1B 332705/HA4 SKF - TAPERED ROLLER BEARING SKF BT1B 332705/HA4
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 640036 g |
|---|---|
| Diametrul interior | 682.701 mm |
| Diametrul exterior | 1080 mm |
| Lățime | 200 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere