Lanț cu role standard european Rexnord 08B-1 SS REXPLUS
Roller Chain
Vedeți informațiile tehniceVezi documenteleReferințe
Rexnord:08B-1 SS REXPLUS
Rubix:d459170

Documente
Detalii produs : 08B-1 SS REXPLUS (REX) REXNORD - 08B-1 SS REXPLUS (REX) REXNORD
The Rexnord Link-Belt Roller Chain is an established brand name in the market. The chain fulfills ISO and ANSI quality standards and is ideal for light and medium duty applications.
Puncte forte
•Established brand name
Fulfills ISO and ANSI quality requirements
Rexnord guarantees the achievement of performance requirements
Cost-effective
Good availability
Robust quality
Contains no heavy metals
Fulfills ISO and ANSI quality requirements
Rexnord guarantees the achievement of performance requirements
Cost-effective
Good availability
Robust quality
Contains no heavy metals
Aplicații
Light and medium duty application
Informații tehnice
atribute
| Pas de lanț | 12.7 mm |
|---|---|
| Profil | simplex (1) |
| Lanț | 08b-1 |
| Diametrul rolei | 8.51 mm |
| Lățimea interioară min. | 7.75 mm |
| Lungimea pinului | 17 mm |
| Diametrul pinului de lanț | 4.45 mm |
| Tipul plăcii | întărit |
| Înălțimea plăcii | 11.8 mm |
| Grosimea plăcii | 3.55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
