Membrană Freudenberg Sealing Technologies 35905
Rolling Diaphragm
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:35905
Rubix:d467234
Producator:35905
Documente
Detalii produs : 35905 SIMRIT - 35905 SIMRIT
Long-stroke rolling diaphragms are thin-walled, special sensitive diaphragms made from highly elastic materials with fabric reinforcement. Along with this standard design type BFA, the long-stroke rolling diaphragms can also be supplied made in special tools without fabric, type BFAO.
Puncte forte
•Low, almost constant resistance to movement over the entire stroke
Considerably greater stroke lengths in comparison to conventional diaphragms with the same diameter
Effective area remains the same over entire stroke
No additional resistance to movement on starting or on change in direction of movement; no notch point in operating range
Low requirements on piston and cylinder in comparison to lip seals
Considerably greater stroke lengths in comparison to conventional diaphragms with the same diameter
Effective area remains the same over entire stroke
No additional resistance to movement on starting or on change in direction of movement; no notch point in operating range
Low requirements on piston and cylinder in comparison to lip seals
Aplicații
Long-stroke rolling diaphragms are used in hydraulically and pneumatically-activated control and regulation equipment, pressure switches and pressure transducers as well as measuring and display equipment. In the design without fabric, they are used at low pressures.
Informații tehnice
atribute
| Diametrul exterior | 200 mm |
|---|---|
| Diametru | 190 mm |
| Execuție | bfa |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

