Referințe
SKF:RC-10X10 C/VX421
Rubix:d1299579
Producator:19581
EAN:7316571011790

Detalii produs : RC-10X10 C/VX421 SKF - CYLINDRICAL ROLLER SKF RC-10X10 C/VX421
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 6,1 g |
|---|---|
| Diametrul exterior | 10 mm |
| Lățime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
