Referințe
SKF:RC-32X52 CSB
Rubix:d1284560
Producator:144258
EAN:7316571657233

Detalii produs : RC-32X52 CSB SKF - CYLINDRICAL ROLLER SKF RC-32X52 CSB
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 324 g |
|---|---|
| Diametrul exterior | 32 mm |
| Lățime | 52 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
