Referințe
SKF:RC-5.5X6/493708C/LM5LM9
Rubix:d1271755
Producator:20751

Detalii produs : RC-5.5X6/493708C/LM5LM9 SKF - CYLINDRICAL ROLLER SKF RC-5.5X6/493708C/LM5LM9
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 1,1 g |
|---|---|
| Diametrul exterior | 5.5 mm |
| Lățime | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
