Garnituri de tijă Freudenberg Sealing Technologies 24070237
Roof cuff
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:24070237
Rubix:d461803
Producator:ES 150 X 180 X 60 X 0 BI-NBR B4B246
Documente
Detalii produs : 24070237 SIMRIT - 24070237 SIMRIT
The multi-part seal set for sealing piston rods consists of a pressure ring, at least three cuffs and a support ring. The roof cuff sets are put together in three different models and are suitable for robust areas of application, mainly supplying spare parts for old plants.
Roof cuff set, ES series
Informații tehnice
atribute
| Diametrul interior | 150 mm |
|---|---|
| Diametrul exterior | 180 mm |
| Înălțime | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

