Șuruburi de tensionare Elesa+Ganter GN 516.1-KG-A1
Rotary clamping latches, Latch distance adjustable
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 516.1-KG-A1
Rubix:d580066
Producator:GN 516.1-KG-A1
EAN:4045525790407

Detalii produs : 516.1-KG-A1 ELESA+GANTER - 516.1-KG-A1 ELESA+GANTER
The rotary clamping latches GN 516.1 have a closing mechanism which transfers the rotary movement of the operating element (key) into a 90° turn and then into a 6 mm linear stroke. This mechanism is designed for common applications such as making a tight and vibration-proof interlock in the end position (retaining position) in connection with the protective cap. A 10 mm adjustment within the latch distances A1 ... A4 can be achieved by the set screw M6. This covers a clamping range from 1 to 41 mm consistently.
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Execuție | gn 516.1 |
| Diametru | 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
