Șuruburi de tensionare Elesa+Ganter GN 516.5-VDE-35

Rotary clamping latches, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 516.5-VDE-35
Rubix:d614443
Producator:GN 516.5-VDE-35
EAN:4045525851474
brand logo

rezumat tehnic

Execuțiegn 516.5
Vezi toate Caracteristice

Detalii produs : 516.5-VDE-35 ELESA+GANTER - 516.5-VDE-35 ELESA+GANTER


The Stainless Steel-Rotary clamping latches GN 516.5 have a closing mechanism which transfers the rotary movement of the operating element / key into a 90° turn and then into a 6 mm linear stroke. This mechanism is designed for common applications such as making a tight and vibration-proof interlock in the end position (retaining position) in connection with an elastic element (door / casing seal). 9 latches with different cranks will cover latch distances (retaining zones) of between 19 and 41 mm. If the measured retaining position lies between two latch distances A, the next smaller value must be selected. The rotary clamping latches GN 516.5 are supplied with the latch enclosed loose.

Informații tehnice


atribute
Logistic Greutate120 g
Execuțiegn 516.5
Diametru17 mm
  • Disponibil – Data livrării la cerere