Șuruburi de tensionare Elesa+Ganter GN 516.5-VDE-41
Rotary clamping latches, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 516.5-VDE-41
Rubix:d605356
Producator:GN 516.5-VDE-41
EAN:4045525851504

Detalii produs : 516.5-VDE-41 ELESA+GANTER - 516.5-VDE-41 ELESA+GANTER
The Stainless Steel-Rotary clamping latches GN 516.5 have a closing mechanism which transfers the rotary movement of the operating element / key into a 90° turn and then into a 6 mm linear stroke. This mechanism is designed for common applications such as making a tight and vibration-proof interlock in the end position (retaining position) in connection with an elastic element (door / casing seal). 9 latches with different cranks will cover latch distances (retaining zones) of between 19 and 41 mm. If the measured retaining position lies between two latch distances A, the next smaller value must be selected. The rotary clamping latches GN 516.5 are supplied with the latch enclosed loose.
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Execuție | gn 516.5 |
| Diametru | 17 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
