Șuruburi de tensionare Elesa+Ganter GN 516-VK8-37

Rotary clamping latches, Zinc die casting / Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 516-VK8-37
Rubix:d595283
Producator:GN 516-VK8-37
EAN:4045525755093
brand logo

rezumat tehnic

Detalii produs : 516-VK8-37 ELESA+GANTER - 516-VK8-37 ELESA+GANTER


The rotary clamping latches GN 516 have a closing mechanism which transfers the rotary movement of the operating element (key) into a 90° turn and then into a 6 mm linear stroke. This mechanism is designed for common applications such as making a tight and vibration-proof interlock in the end position (retaining position) in connection with an elastic element (door / casing seal). 22 latches with different cranks will cover latch distances (retaining zones) of between 17 and 63 mm. If the measured retaining position lies between two latch distances A, the next smaller value must be selected. The rotary clamping latches GN 516 are supplied with the latch enclosed loose.

Informații tehnice


atribute
Logistic Greutate105 g
Execuțiegn 516
Diametru17 mm
  • Disponibil – Data livrării la cerere