Referințe
KTR:ROTEX 140 92 SH A-T-PUR
Rubix:d399482
Producator:021401000045

Detalii produs : 21401000045 KTR - 21401000045 KTR
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
140 SPROCKET 92 SH A-T-PUR
Informații tehnice
atribute
| Logistic Greutate | 2020 g |
|---|---|
| Mărime | 140 |
| Duritatea malului A | 92 Shore |
| Temperatura maximă | 120 °C |
| Greutate | 2.02 kg |
| Temperatura minimă | -50 °C |
| Culoare | portocale |
| Diametrul exterior | 320 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
