Butuc de cuplaj dințat KTR ROTEX 24 AL 1 12H7-NND

ROTEX 24 ALU

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 24 AL 1 12H7-NND
Rubix:d400270
Producator:020246001200
KTR COUPLING ROTEX 24 AL HUB 1 12MM

rezumat tehnic

Detalii produs : 20246001200 KTR - 20246001200 KTR


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Informații tehnice


atribute
Logistic Greutate120 g
Mărime24
  • Disponibil – Data livrării la cerere